Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 5.29mm
Mfr # 112405290
Zoro # G0237218
Sold in multiples of 7 for $23.45
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.000/-.005
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.000/-.005"
- Diameter 5.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112405290
- Zoro # G0237218
- UPC # 662631093990
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 5.29 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.000/-.005" |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 5.29, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- WESTWARD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN0)
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.25 (111125000)
- VERMONT GAGE Pin Gage, Minus, 0.502 In, Black (911250200)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- Vermont Gage Gauge Blocks and Clamps