Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 5.00mm
Mfr # 112205000
Zoro # G2587405
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 5.00mm
- Grade Class ZZ
- Measuring Range (In.) 0.197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112205000
- Zoro # G2587405
- UPC # 662631066352
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 5.00mm |
Diameter | 5.00mm |
Length (In.) | 2 |
Width (In.) | 0.197 |
Height (In.) | 2 |
Overall Length | 2 in |
Diameter Sub-Range | 5.00mm to 5.49mm |
Dimension Type | Metric |
Diameter Range | 1.30mm to 9.99mm |
Diameter Increment | 0.01 mm |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 5.00mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 5.00mm to 5.49mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Hyde Tools 33250 Glass Scraper With 1 Blade 4 In. (1952373)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.500in (111250000)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.503 (111250300)
- HHIP .111" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0722)
- Vermont Gage Precision Measuring Tools