Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 4.95mm
Mfr # 112404950
Zoro # G0237017
product price: $3.75
/ea
Sold in multiples of 7 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.000/-.005"
- Diameter 4.95
- Class ZZ
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112404950
- Zoro # G0237017
- UPC # 662631093822
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 4.95 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.000/-.005" |
Class | ZZ |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 4.95, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1" Piece Maker Knock-Out Punch (1528)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- MILWAUKEE TOOL M18 FUEL 9 in. Cut-Off Saw with ONE-KEY (Tool Only) (2786-20)
- HHIP 1/2" Single Flute 82 Degree High Speed Steel Countersink (2001-0500)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- VERMONT GAGE Pin Gage, Minus, 0.196 In, Black (911219600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.64 (111264000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.433 (111143300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.83mm (112301830)
- MITUTOYO Gage Block, Rect, Steel, 0.150 In, ASME 0 (611115-531)
- Vermont Gage Precision Gauges & Accessories