Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 2.75mm
Mfr # 112402750
Zoro # G2587247
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 2.75mm
- Grade Class ZZ
- Measuring Range (In.) 2.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112402750
- Zoro # G2587247
- UPC # 662631092726
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 2.75mm |
Height (In.) | 2 |
Overall Length | 2 in |
Diameter | 2.75mm |
Length (In.) | 2 |
Width (In.) | 0.1100 |
Diameter Increment | 0.01 mm |
Diameter Sub-Range | 2.50mm to 2.99mm |
Diameter Range | 1.30mm to 9.99mm |
Dimension Type | Metric |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 2.75mm, Diameter Increment 0.01 mm, Diameter Range 1.30mm to 9.99mm, Diameter Sub-Range 2.50mm to 2.99mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Carbide Hole Cutter Set, 8 Pc (36-314)
- GENERAL TOOLS Drive Pin Set, 8" L, Steel, 5 pcs. (SPC76)
- 3M Dynatron YellowSpreader, 344, 3x4, 14, PK144 (344)
- JET Jrb-14, 6In. Riser Block For 14In. Bands (708717)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- VERMONT GAGE Pin Gage, Plus, 0.325 In, Black (911132500)
- VERMONT GAGE Pin Gage, Plus, 0.078 In, Black (911107800)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.29mm (112401290)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- Vermont Gage Gauge Blocks and Clamps