Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 20.41mm
Mfr # 112420410
Zoro # G0252329
product price: $7.29
/ea
Sold in multiples of 3 for $21.87
$21.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Diameter 20.41
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112420410
- Zoro # G0252329
- UPC # 662631101558
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 20.41 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.000/-.005 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.000/-.005" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 20.41, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- MAKITA Collet Sleeve (763805-6)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- CHICAGO PNEUMATIC 3/8" 70 ft.-lb. Air Ratchet Wrench (CP7829)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- VERMONT GAGE Pin Gage, Minus, 0.0610 In, Black (911206100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- VERMONT GAGE Pin Gage, Minus, 0.0800 In, Black (911208000)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- Vermont Gage Precision Gauges & Accessories