Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 1.80mm
Mfr # 112201800
Zoro # G0335041
product price: $3.69
/ea
Sold in multiples of 7 for $25.83
$25.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 1.80
- Tolerance +.000/-.005
- Overall Length 2 in
- Application Measures hole sizes within +.000/-.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112201800
- Zoro # G0335041
- UPC # 662631064754
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 1.80 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Application | Measures hole sizes within +.000/-.005" |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 1.80, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-118)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- MILWAUKEE TOOL 8 in. Long Nose Comfort Grip Pliers (Made in USA) (MT555)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- VERMONT GAGE Pin Gage, Minus, 0.262 In, Black (911226200)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.0605" (101400200)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- MITUTOYO Gage Block, 1/64" L, 3/8" H, Steel, ASME 0 (611320-531)
- Vermont Gage Precision Gauges & Accessories