Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 16.13mm
Mfr # 112416130
Zoro # G0247919
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Application Measures hole sizes within +.000/-.005"
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112416130
- Zoro # G0247919
- UPC # 662631099411
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 16.13 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.000/-.005" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Tolerance | +.000/-.005 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 16.13, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3810)
- KRAFT TOOL Ornamental Trowel/Square Tool, 5/8 (PL190)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- PERFORMANCE TOOL Performance Tool Metric and SAE Stubby Adjustable Wrench 6 in. L 1 pc (W9108)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- Vermont Gage Precision Measuring Tools