Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 1.57mm
Mfr # 112401570
Zoro # G0334457
product price: $3.59
/ea
Sold in multiples of 7 for $25.13
$25.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Diameter 1.57
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112401570
- Zoro # G0334457
- UPC # 662631092139
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 1.57 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.000/-.005" |
Tolerance | +.000/-.005 |
Class | ZZ |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 1.57, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- PROTO 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5324M)
- BOSCH Angle Grinder, Single, 15A, 9 in. dia. (1893-6)
- FEIN Hacksaw Blade, 1 In. W, Tempered (63503094002)
- VERMONT GAGE Pin Gage, Minus, 0.081 In, Black (911208100)
- VERMONT GAGE Pin Gage Set, Minus, 0.21-1.29mm, Black (902400100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .011"-.75", 740 pcs. (101101400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- Vermont Gage Precision Gauges & Accessories