Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 1.32mm
Mfr # 112201320
Zoro # G0334490
product price: $4.19
/ea
Sold in multiples of 7 for $29.33
$29.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Diameter 1.32
- Tolerance +.000/-.005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112201320
- Zoro # G0334490
- UPC # 662631064518
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 1.32 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Application | Measures hole sizes within +.000/-.005" |
Class | ZZ |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 1.32, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- STARRETT Starrett 3202-6 0-6" Dial Caliper W/White Dial (3202-6)
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PH Size1 blade length 25 mm (47341001)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.188in (111218800)
- VERMONT GAGE Pin Gage, Plus, 0.064 In, Black (911106400)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 1.30mm-4.98mm (102100200)
- VERMONT GAGE Pin Gage, Plus, 0.032 In, Black (911103200)
- VERMONT GAGE Pin Gage, Minus, 0.141 In, Black (911214100)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- Vermont Gage Precision Gauges & Accessories