Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 1.29mm
Mfr # 112401290
Zoro # G0334588
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Diameter 1.29
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.000/-.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112401290
- Zoro # G0334588
- UPC # 662631091996
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 1.29 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.000/-.005" |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.000/-.005 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 1.29, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-819 Big Blue Bull Trowel, Blue Steel 72" X 12" Rnd End (12-819)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- CLESCO A-4 Motor Shaft Arbor Extra Long Type C Machined Washer (A-4)
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.060 In, Black (901100200)
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- VERMONT GAGE Pin Gage Set, Plus, 0.751-0.832 In, Black (901100800)
- VERMONT GAGE Pin Gage, Plus, 0.072 In, Black (911107200)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- Vermont Gage Precision Measuring Tools