Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 1.24mm
Mfr # 112201240
Zoro # G0334262
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 1.24
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Application Measures hole sizes within +.000/-.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112201240
- Zoro # G0334262
- UPC # 662631064471
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 1.24 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.000/-.005" |
Tolerance | +.000/-.005 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 1.24, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 7 Inch 50 Grit Wet Diamond Polishing Pad (750WETPAD) (750WPAD)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- DRILL AMERICA .1550 HSS Straight Shank Chucking Reamer (DWRR.1550)
- WESTWARD 1/4 in Drive, 11mm Spline Metric Socket, 12 Points (33M332)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.562in (111256200)
- VERMONT GAGE Pin Gage, Minus, 0.187 In, Black (911218700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 25.45mm (112425450)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- VERMONT GAGE Pin Gage, Minus, 0.239 In, Black (911223900)
- Vermont Gage Precision Measuring Tools