Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 10.02mm
Mfr # 112210020
Zoro # G2587308
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 10.02mm
- Grade Class ZZ
- Measuring Range (In.) 10.02mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112210020
- Zoro # G2587308
- UPC # 662631068868
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 10.02mm |
Diameter | 10.02mm |
Width (In.) | 0.3900 |
Height (In.) | 2 |
Length (In.) | 2 |
Overall Length | 2 in |
Diameter Sub-Range | 10.00mm to 10.49mm |
Diameter Range | 10.00mm to 13.99mm |
Diameter Increment | 0.01 mm |
Dimension Type | Metric |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 10.02mm, Diameter Increment 0.01 mm, Diameter Range 10.00mm to 13.99mm, Diameter Sub-Range 10.00mm to 10.49mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Snap Lock Punch, Punching, 9 in, Steel (MWT-L1)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (16203)
- HUSQVARNA TANK CAP ASSY (522620003)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage, Minus, 0.0230 In, Black (911202300)
- VERMONT GAGE Pin Gage, Plus, 0.399 In, Black (911139900)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- INSIZE Magnetic Block, Hardened Steel, 2-13/16" W (6898-150)
- Vermont Gage Gauge Blocks and Clamps