Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 10.00mm
Mfr # 112210000
Zoro # G2587317
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 10.00mm
- Grade Class ZZ
- Measuring Range (In.) 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 112210000
- Zoro # G2587317
- UPC # 662631068851
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 10.00mm |
Diameter | 10.00mm |
Height (In.) | 2 |
Length (In.) | 2 |
Overall Length | 2 in |
Width (In.) | 0.3900 |
Diameter Range | 10.00mm to 13.99mm |
Diameter Increment | 0.01 mm |
Dimension Type | Metric |
Diameter Sub-Range | 10.00mm to 10.49mm |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 10.00mm, Diameter Increment 0.01 mm, Diameter Range 10.00mm to 13.99mm, Diameter Sub-Range 10.00mm to 10.49mm, Dimension Type Metric, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.005 mm, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- KRAFT TOOL Power, Bit, 3/4" (CC383-01)
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel (1806356)
- PROTO 1/2" Drive, Metric 42mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342MCF)
- VERMONT GAGE Pin Gage, Minus, 0.249 In, Black (911224900)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.250 In, Black (901200300)
- VERMONT GAGE Pin Gage, Minus, 0.210 In, Black (911221000)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.50mm (112116500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- Vermont Gage Gauge Blocks and Clamps