Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.999
Mfr # 111299900
Zoro # G0005929
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Overall Length 2 in
- Class ZZ
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111299900
- Zoro # G0005929
- UPC # 662631029999
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.9990 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9990, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Ramp Type Spark Plug Gauge (640594)
- SPECIALTY DIAMOND 6 Inch 400 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6400)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64) (28147-C3)
- VESSEL Megadora Jawsfit Sd 8Pc Set In Eva (9308EVA)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.008 (111100800)
- VERMONT GAGE Pin Gage, Plus, 0.150 In, Black (911115000)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0615"-.2505" (101400400)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.01mm-9.99mm (102300300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.25", 240 pcs. (101100300)
- Vermont Gage Gauge Blocks and Clamps