Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.987
Mfr # 111298700
Zoro # G0005737
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111298700
- Zoro # G0005737
- UPC # 662631029876
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.9870 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9870, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Guard (N040539)
- DEWALT 3 Beam Laser Pointer (DW083K)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP16X1.5)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Pin Gage, Minus, 0.066 In, Black (911206600)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.377 (111237700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- Vermont Gage Precision Gauges & Accessories