Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.973
Mfr # 111297300
Zoro # G0005560
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Application Measures hole sizes within +.0000/-.0002"
- Diameter 0.9730
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111297300
- Zoro # G0005560
- UPC # 662631029739
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.9730 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9730, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-7/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-1437)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 (185-5MM-5PK)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- VERMONT GAGE Pin Gage, Plus, 0.713 In, Black (911171300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.25 (111125000)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.031 (111103100)
- VERMONT GAGE Pin Gage, Minus, 0.440 In, Black (911244000)
- Vermont Gage Gauge Blocks and Clamps