Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.94mm
Mfr # 112200940
Zoro # G0334131
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Type NoGo (Minus)
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112200940
- Zoro # G0334131
- UPC # 662631064327
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.94 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.000/-.005 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.000/-.005" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.94, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- STANLEY Tool Box, Plastic, Black/Yellow, 16 in W x 9 in D x 10 in H (STST16410)
- TITAN Ratcheting Terminal Crimping Set, 7 pcs. (11950)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Minus, 0.170 In, Black (911217000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- Vermont Gage Gauge Blocks and Clamps