Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.94
Mfr # 111294000
Zoro # G0005490
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Diameter 0.9400
- Overall Length 2 in
- Type NoGo (Minus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111294000
- Zoro # G0005490
- UPC # 662631029401
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.9400 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9400, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- HYDE Outside Corner Tool, Flex, SS, 12 x5-1/4 In (09425)
- MILWAUKEE TOOL M18 477 ACSR Jaw (49-16-2773)
- MARTIN TOOLS SPROCKET & GEAR HAMMER CROSS PEIN FINISH WD (MT168G)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.50mm (112101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage Library, Plus, 0.061-0.750, Black (901101600)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.77mm (112302770)
- HHIP 1-2-3 Block Set Matched Pair With 23 Holes Per Block (3402-0005)
- Vermont Gage Precision Measuring Tools