Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.93mm
Mfr # 112400930
Zoro # G0333833
product price: $4.19
/ea
Sold in multiples of 6 for $25.14
$25.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.000/-.005
- Diameter 0.93
- Finish Steel - 10 Microfinish or Better
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112400930
- Zoro # G0333833
- UPC # 662631091811
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.93 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.000/-.005" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.93, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Trnsmssn Extension, 1/2"Female x3/8"Male (2536T)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x100)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13.5mm x 1-3/8 (CCP-16M13.5)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.067in (111206700)
- VERMONT GAGE Pin Gage, Plus, 0.156 In, Black (911115600)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .011"-.75", 740 pcs. (101201400)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Minus, 0.073 In, Black (911207300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- Vermont Gage Gauge Blocks and Clamps