Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.91mm
Mfr # 112400910
Zoro # G0334043
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.000/-.005"
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.000/-.005
- Diameter 0.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112400910
- Zoro # G0334043
- UPC # 662631091804
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.91 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.000/-.005" |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.91, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- LENOX Band Saw Blade, 7 ft. 10-1/4" L (1823096)
- ASIMETO 0-6 /150mm Asimeto Large Face Digital Caliper With Thumbwheel (7307065)
- PFERD 10" Half Round File - Second Cut (11027)
- VERMONT GAGE Pin Gage Set, Minus, 0.011-0.060 In, Black (901200200)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- VERMONT GAGE Pin Gage, Minus, 0.049 In, Black (911204900)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- MITUTOYO Gage Block, Square, Steel, 0.050 In, ASME 0 (614105-531)
- Vermont Gage Precision Measuring Tools