Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.907
Mfr # 111290700
Zoro # G0004757
product price: $10.19
/ea
Sold in multiples of 3 for $30.57
$30.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Application Measures hole sizes within +.0000/-.0002"
- Diameter 0.9070
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111290700
- Zoro # G0004757
- UPC # 662631029074
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.9070 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.9070, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- BOSCH NailKiller Auger, 3/4In x 13In, Tube (NKMT12)
- MILWAUKEE TOOL #2 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0020)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0625 (111306250)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- Vermont Gage Gauge Blocks and Clamps