Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.89
Mfr # 111289000
Zoro # G0004949
product price: $9.15
/ea
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Tolerance +.0000/-.0002
- Type NoGo (Minus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111289000
- Zoro # G0004949
- UPC # 662631028909
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.8900 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8900, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TX (J4979TX)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- GREY PNEUMATIC 1"F X 3/4"M ADPT (4008AB)
- VERMONT GAGE Pin Gage, Minus, 0.123 In, Black (911212300)
- VERMONT GAGE Pin Gage, 0.0185+, Class ZZ (111301850-0.0185)
- VERMONT GAGE Pin Gage, Plus, 0.096 In, Black (911109600)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1885 (111318850)
- VERMONT GAGE Pin Gage, Plus, 0.280 In, Black (911128000)
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black (911106300)
- Vermont Gage Gauge Blocks and Clamps