Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.878
Mfr # 111287800
Zoro # G0004888
product price: $9.15
/ea
Sold in multiples of 3 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Diameter 0.8780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111287800
- Zoro # G0004888
- UPC # 662631028787
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.8780 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8780, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20025000)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 14x15mm (KTI-43515)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- VERMONT GAGE Pin Gage, Plus, 0.255 In, Black (911125500)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- HHIP 8 Piece 1-2-3 Precision 23 Hole Block Set With Screws & Hex Key (3402-0055)
- Vermont Gage Precision Measuring Tools