Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.853
Mfr # 111285300
Zoro # G0004562
product price: $9.49
/ea
Sold in multiples of 3 for $28.47
$28.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.8530
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111285300
- Zoro # G0004562
- UPC # 662631028534
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.8530 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.8530, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Robertson Sty, S4, 1-15/16" Insert Bit (S4X1-15/16)
- MILWAUKEE TOOL SHOCKWAVE 3PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4519)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 6 max.Size 24 mm (40250106)
- DRILL AMERICA 1-1/2"-12 3" OD HSS Round Adjustable Die (DWTH3-11212)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- VERMONT GAGE Gage Pin Set, ZZ, .251"-.5", 250 pcs. (101100500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.015 (111201500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 7.00mm (112207000)
- VERMONT GAGE Pin Gage, Plus, 0.415 In, Black (911141500)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- Vermont Gage Precision Measuring Tools