Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.80mm
Mfr # 112200800
Zoro # G0333842
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.000/-.005
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
- Application Measures hole sizes within +.000/-.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112200800
- Zoro # G0333842
- UPC # 662631064259
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.80 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.000/-.005" |
Type | NoGo (Minus) |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.80, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Groove Micrometer, 0.055 to 1.05" ID (146-231)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- Vermont Gage Precision Measuring Tools