Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.795
Mfr # 111279500
Zoro # G0003853
product price: $7.25
/ea
Sold in multiples of 3 for $21.75
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Tolerance +.0000/-.0002
- Finish Steel - 10 Microfinish or Better
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111279500
- Zoro # G0003853
- UPC # 662631027957
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7950 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7950, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Service Wrench 9 Piece Set - 30 Degrees (745)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish (48-22-9014)
- NELSON Hose Shut Off Metal (853014-1001)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1 (111110000)
- VERMONT GAGE Pin Gage Set, Minus, 0.006-0.060 In, Black (901200100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 6.20mm (112106200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.300in (111230000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 23.60mm (112123600)
- VERMONT GAGE Pin Gage, Plus, 0.12 In, Black (911112000)
- Vermont Gage Gauge Blocks and Clamps