Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.791
Mfr # 111279100
Zoro # G0003777
product price: $9.25
/ea
Sold in multiples of 3 for $27.75
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Diameter 0.7910
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111279100
- Zoro # G0003777
- UPC # 662631027919
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.7910 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7910, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- MAG-MATE Telescoping Mirror, Glass, 2 x2 In, 28 In L (301G240)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- FOWLER Outside Micrometer Set, 0-4" (FOW72-229-214)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.531 (111253100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.154 (111115400)
- VERMONT GAGE Pin Gage, Minus, 0.0140 In, Black (911201400)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.156 (111115600)
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- Vermont Gage Precision Measuring Tools