Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.7575
Mfr # 111475750
Zoro # G9960870
product price: $7.49
/ea
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Diameter 0.7575
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111475750
- Zoro # G9960870
- UPC # 662631047573
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.7575 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002" |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7575, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-284 Linestrechers, Heavy Duty Adjustable, (Pair) (11-284)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6315)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x3/4x1-7/8x4-1/8 (C33228)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 23/32 in L (J5239-27W)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- VERMONT GAGE Pin Gage, Minus, 0.046 In, Black (911204600)
- VERMONT GAGE Pin Gage, Plus, 0.115 In, Black (911111500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.381 (111138100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.128in (111212800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.121in (111112100)
- Vermont Gage Precision Gauges & Accessories