Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.7555
Mfr # 111475550
Zoro # G9960855
Sold in multiples of 3 for $22.77
$22.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Diameter 0.7555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111475550
- Zoro # G9960855
- UPC # 662631047559
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7555 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7555, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Impact Ball Torsion Bit Set In Case 30+1 P (VESIB31P02U)
- KLEIN TOOLS 3/4-Inch Iron Conduit Bender Head (51609)
- KO-KEN Socket 12mm 12 Point 32mm 3/8 Sq. Drive (13405M-12)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- VERMONT GAGE Pin Gage, Plus, 0.0160 In, Black (911101600)
- VERMONT GAGE Pin Gage, Plus, 0.160 In, Black (911116000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.91mm (112400910)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- HHIP 2-3/8 L X 2-3/8 W X 2 H Precision V-Block & Clamp Set (3402-0002)
- Vermont Gage Precision Measuring Tools