Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.753
Mfr # 111275300
Zoro # G0003147
product price: $7.09
/ea
Sold in multiples of 3 for $21.27
$21.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002 in
- Tolerance +.0000/-.0002
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111275300
- Zoro # G0003147
- UPC # 662631027537
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.7530 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002 in |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7530, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 1-3/4" Carbide Tipped Hole Saw (600826)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4530WR20204-200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Minus, 0.042 In, Black (911204200)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- VERMONT GAGE Pin Gage, Plus, 0.0140 In, Black (911101400)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- Vermont Gage Gauge Blocks and Clamps