Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.750in
Mfr # 111275000
Zoro # G2587560
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Steel
- Nominal Size 0.750"
- Grade Class ZZ
- Measuring Range (In.) 0.750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111275000
- Zoro # G2587560
- UPC # 662631027506
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | 0.750" |
Length (In.) | 2 |
Overall Length | 2 in |
Diameter | 0.7500 in |
Gage Diameter Range | 0.6351" to 0.7600" |
Width (In.) | 0.7500 |
Height (In.) | 2 |
Gauge Diameter Range | 0.6351 in to 0.7600 in |
Dimension Type | Inch |
Diameter Increment | 0.0005 in |
Diameter Range | 0.6260 in to 0.7505 in |
Diameter Sub-Range | 0.7255 in to 0.7505 in |
Description
Class ZZ No-Go Pin Gauge, Material Steel, Finish Uncoated, Diameter 0.7500 in, Diameter Increment 0.0005 in, Diameter Range 0.6260 in to 0.7505 in, Diameter Sub-Range 0.7255 in to 0.7505 in, Dimension Type Inch, Gauge Type No-Go (Minus), Included Certification Certificate of Accuracy with NIST Traceability, Surface Finish 10 Microinch or Better, Tolerance 0.00020 in, Tolerance Class ZZ, Hardness RC 60/65, Long Form Calibration Certificate No, Overall Length 2 in, Standards ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT33 Sleeve (3903-6058)
- WESTWARD Digital Caliper, Electronic, 0 to 8 In (29AD41)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Minus, 0.086 In, Black (911208600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.174 (111117400)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- Vermont Gage Precision Measuring Tools