Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.74mm
Mfr # 112200740
Zoro # G0333748
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Type NoGo (Minus)
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112200740
- Zoro # G0333748
- UPC # 662631064228
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.74 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.000/-.005 |
Application | Measures hole sizes within +.000/-.005" |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.74, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- DYNAMIC Tools 30" Wrecking Bar, 1.42 Width Of Cut (D056330)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 2.29mm (112402290)
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- Vermont Gage Precision Measuring Tools