Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.73mm
Mfr # 112400730
Zoro # G0333580
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.000/-.005
- Diameter 0.73
- Finish Steel - 10 Microfinish or Better
- Type NoGo (Minus)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 112400730
- Zoro # G0333580
- UPC # 662631091712
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.73 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.000/-.005 |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.000/-.005" |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.73, Tolerance +.000/-.005, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.25 Carbon Steel Hex Die (DWTMHX14X1.25)
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- SK PROFESSIONAL TOOLS 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80203)
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- VERMONT GAGE Gage Pn Set, ZZ, Minus, .061"-.75", 690 pcs. (101201600)
- VERMONT GAGE Pin Gage Library, Minus, 0.011-1.000, Black (901201500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- VERMONT GAGE Pin Gage, Minus, 0.084 In, Black (911208400)
- VERMONT GAGE Pin Gage Set, Minus, 0.917-1.000 In, Black (901201000)
- Vermont Gage Gauge Blocks and Clamps