Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.716
Mfr # 111271600
Zoro # G0003287
product price: $5.49
/ea
Sold in multiples of 4 for $21.96
$21.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0000/-.0002
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111271600
- Zoro # G0003287
- UPC # 662631027162
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7160 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7160, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- MAASDAM Handle Assembly Replacement Kit (MPPHRK)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0055 (111400550)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.00mm-9.98mm (102100300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- Vermont Gage Gauge Blocks and Clamps