Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.7115
Mfr # 111471150
Zoro # G9960590
product price: $5.09
/ea
Sold in multiples of 4 for $20.36
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Application Measures hole sizes within +.0000/-.0002"
- Finish Steel - 10 Microfinish or Better
- Diameter 0.7115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111471150
- Zoro # G9960590
- UPC # 662631047115
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.7115 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7115, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5530)
- HHIP 5/8" Square Head Standard Lathe Chuck Wrench (3900-4871)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- VERMONT GAGE Pin Gage Set, Plus, 0.501-0.625 In, Black (901100600)
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.235 (111123500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- VERMONT GAGE Pin Gage, Minus, 0.072 In, Black (911207200)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- HHIP 1-5/16" Capacity Toolmaker's V-Block With Clamp (3402-0981)
- Vermont Gage Gauge Blocks and Clamps