Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.71
Mfr # 111271000
Zoro # G0003092
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Type NoGo (Minus)
- Diameter 0.7100
- Application Measures hole sizes within +.0000/-.0002"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111271000
- Zoro # G0003092
- UPC # 662631027100
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.7100 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.7100, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 Blade Non-Magnetic Feeler Gauge Set (J000BR)
- EAZYPOWER Brad-Point Drill Bit, 5/8" Size (30042)
- MAKITA Brushless 16" Chain Saw, 36V (18V X2) LXT (XCU04CM)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.058in (111205800)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- VERMONT GAGE Pin Gage, Minus, 0.260 In, Black (911226000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- VERMONT GAGE Pin Gage, Minus, 0.097 In, Black (911209700)
- Vermont Gage Gauge Blocks and Clamps