Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.6655
Mfr # 111466550
Zoro # G9960049
product price: $5.09
/ea
Sold in multiples of 4 for $20.36
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Includes Certificate of Accuracy with NIST traceability
- Class ZZ
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111466550
- Zoro # G9960049
- UPC # 662631046651
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.6655 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002" |
Includes | Certificate of Accuracy with NIST traceability |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.6655, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Screwdriver, Ratchet , 6-In-1 (1421559)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.27mm (112301270)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.147 (111114700)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- AMPG Pin Gage Handle, Aluminum, Red (Z2800-RED)
- Vermont Gage Gauge Blocks and Clamps