Vermont Gage

Pin Gage, Minus, Class ZZ, 0.647


product price: $5.35
/ea
Sold in multiples of 4 for $21.40

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Tool Steel; Rc 60/65
  • Overall Length 2 in
  • Class ZZ
  • Finish Steel - 10 Microfinish or Better
  • Tolerance +.0000/-.0002
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 2 in
Diameter 0.6470

Details

Item Pin Gage
Material Tool Steel; Rc 60/65
Class ZZ
Finish Steel - 10 Microfinish or Better
Type NoGo (Minus)
Tolerance +.0000/-.0002
Includes Certificate of Accuracy with NIST traceability
Application Measures hole sizes within +.0000/-.0002"

Description

Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.6470, Tolerance +.0000/-.0002, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.