Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.645
Mfr # 111264500
Zoro # G0002322
product price: $5.09
/ea
Sold in multiples of 4 for $20.36
$20.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Tolerance +.0000/-.0002
- Finish Steel - 10 Microfinish or Better
- Class ZZ
- Diameter 0.6450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111264500
- Zoro # G0002322
- UPC # 662631026455
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.6450 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.6450, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die Stock, 2 In (318-2200)
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- MILWAUKEE TOOL 1/4 in. x 4 in. Slotted Cushion Grip Screwdriver (Made in USA) (MT206)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- VERMONT GAGE Pin Gage Set, Plus, 1.31-4.99mm, Black (902300200)
- VERMONT GAGE Pin Gage, Minus, 0.047 In, Black (911204700)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.062in (111206200)
- Vermont Gage Precision Measuring Tools