Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.602
Mfr # 111260200
Zoro # G0001972
product price: $3.55
/ea
Sold in multiples of 6 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0000/-.0002"
- Class ZZ
- Diameter 0.6020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111260200
- Zoro # G0001972
- UPC # 662631026028
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.6020 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.6020, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 27 Pockets (0158-24)
- WILTON Right Handed Tool Rest (JBG6A-28)
- RELTON Single Cutter Hammer Bit 1/2" X 16" - Spline (202- 8-22)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- VERMONT GAGE Pin Gage, Plus, 0.081 In, Black (911108100)
- VERMONT GAGE Pin Gage Set, Plus, 0.917-1.000 In, Black (901101000)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- Vermont Gage Gauge Blocks and Clamps