Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.6
Mfr # 111260000
Zoro # G0001832
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111260000
- Zoro # G0001832
- UPC # 662631026004
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.6000 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.6000, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. 4mm BALL HEX T HANDLE (BND13160)
- DIABLO Diablo 4-5/8in Demo Demon Carbide Teeth (DHS4625CTR)
- APEX TOOL GROUP Slotted Standard Apex No. 3 (445-3-15X)
- HANSEN GLOBAL 3/8 in. Drive Metric 3-Row Socket Tray (38023)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.80mm (112200800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.00mm (112101000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0365 (111303650)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- VERMONT GAGE Pin Gage, Minus, 0.501 In, Black (911250100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.018 (111201800)
- Vermont Gage Gauge Blocks and Clamps