Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.598
Mfr # 111259800
Zoro # G0001878
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111259800
- Zoro # G0001878
- UPC # 662631025984
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5980 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0000/-.0002 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5980, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Machine Base (GX/GIS BASE)
- MOTOR GUARD Sanding Block Soft Block Flexible (SB-1)
- LYNDEX-NIKKEN Collet, ER40, 1/4in (E40-016)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- VERMONT GAGE Pin Gage, Minus, 0.243 In, Black (911224300)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 50 pcs. (901300200)
- VERMONT GAGE Pin Gage, Minus, 0.12 In, Black (911212000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.57mm (112401570)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.011in (111201100)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- MITUTOYO Rect Steel, Asme 0, 75mm (611801-531)
- Vermont Gage Precision Gauges & Accessories