Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.592
Mfr # 111259200
Zoro # G0001850
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Overall Length 2 in
- Includes Certificate of Accuracy with NIST traceability
- Application Measures hole sizes within +.0000/-.0002"
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111259200
- Zoro # G0001850
- UPC # 662631025922
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5920 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Class | ZZ |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5920, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16204)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bit (48-32-4484)
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Steel (K0116.2061X60)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 13/32 (44426)
- VERMONT GAGE Pin Gage Set, Minus, 1.31-4.99mm, Black (902400200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.30mm (112102300)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.766 (111176600)
- HHIP .050" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0701)
- Vermont Gage Gauge Blocks and Clamps