Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.5775
Mfr # 111457750
Zoro # G9958789
product price: $3.55
/ea
Sold in multiples of 6 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Finish Steel - 10 Microfinish or Better
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111457750
- Zoro # G9958789
- UPC # 662631045777
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2 in |
Diameter | 0.5775 |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Type | NoGo (Minus) |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5775, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- MILWAUKEE TOOL Cordless Knockout Tool Kit, 18V DC, For 14 ga Max. Steel Thick, Batteries/Charger Included (2677-21, 48-11-1820)
- KO-KEN Nut Setter 7mm 6 Point 75mm Slide Magnet 1/4 Hex Drive (115G.75-7)
- VERMONT GAGE Pin Gage, Minus, 0.059 In, Black (911205900)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 4.85mm (112304850)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In (S4004-500)
- Vermont Gage Gauge Blocks and Clamps