Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.568
Mfr # 111256800
Zoro # G0001701
product price: $4.79
/ea
Sold in multiples of 6 for $28.74
$28.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.5680
- Includes Certificate of Accuracy with NIST traceability
- Overall Length 2 in
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111256800
- Zoro # G0001701
- UPC # 662631025687
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5680 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Tolerance | +.0000/-.0002 |
Finish | Steel - 10 Microfinish or Better |
Application | Measures hole sizes within +.0000/-.0002" |
Class | ZZ |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5680, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File - Carded (21839NN)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (28401)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- VERMONT GAGE Pin Gage Library, Plus, 0.011-1.000, Black (901101500)
- VERMONT GAGE Pin Gage, Minus, 0.439 In, Black (911243900)
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.499in (111249900)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.008 (111200800)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.32 (111132000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.156in (111215600)
- Vermont Gage Gauge Blocks and Clamps