Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.564
Mfr # 111256400
Zoro # G0001683
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.5640
- Class ZZ
- Includes Certificate of Accuracy with NIST traceability
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111256400
- Zoro # G0001683
- UPC # 662631025649
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5640 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Includes | Certificate of Accuracy with NIST traceability |
Tolerance | +.0000/-.0002 |
Application | Measures hole sizes within +.0000/-.0002" |
Finish | Steel - 10 Microfinish or Better |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5640, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric 8-24 mm, 6 pcs (CP11800-6MPK-JP)
- MAKITA Padded Protective Guide Rail Bag (E-10936)
- MITUTOYO Mic, 0 to 1/0 to 25.4mm, Friction, NIST, Case (293-832-30CAL)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.752 (111175200)
- VERMONT GAGE Pin Gage, Plus, 0.140 In, Black (911114000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.075 (111107500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.124in (111212400)
- VERMONT GAGE Pin Gage, Plus, 0.026 In, Black (911102600)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.753 (111275300)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- Vermont Gage Precision Measuring Tools