Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.56
Mfr # 111256000
Zoro # G0001491
product price: $3.55
/ea
Sold in multiples of 6 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Includes Certificate of Accuracy with NIST traceability
- Type NoGo (Minus)
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111256000
- Zoro # G0001491
- UPC # 662631025601
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5600 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002" |
Includes | Certificate of Accuracy with NIST traceability |
Type | NoGo (Minus) |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0000/-.0002 |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5600, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Saw Horse, 1500 lb. Cap., 45" L, 3-1/4" W (PM-4500)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 28-Piece 5/32-9/16 in. (SKT05102)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300ft-lbs Max Reverse Torque (2115QTIMAX)
- VERMONT GAGE Pin Gage, Minus, 0.071 In, Black (911207100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.005 (111100500)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.095in (111209500)
- VERMONT GAGE Pin Gage, Plus, 0.251 In, Black (911125100)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.033 (111103300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.768 (111176800)
- Vermont Gage Precision Gauges & Accessories