Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.536
Mfr # 111253600
Zoro # G0001263
Sold in multiples of 6 for $21.30
$21.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.5360
- Class ZZ
- Finish Steel - 10 Microfinish or Better
- Tolerance +.0000/-.0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 111253600
- Zoro # G0001263
- UPC # 662631025366
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5360 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Finish | Steel - 10 Microfinish or Better |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5360, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Router Lift (RT-LFT)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 6)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-1/16" (1234TOB)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- VERMONT GAGE Pin Gage, Minus, 0.0130 In, Black (911201300)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.998 (111199800)
- VERMONT GAGE Pin Gage, Minus, 0.190 In, Black (911219000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- VERMONT GAGE Pin Gage, Plus, 0.0180 In, Black (911101800)
- Vermont Gage Gauge Blocks and Clamps