Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.526
Mfr # 111252600
Zoro # G0001187
product price: $3.89
/ea
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Diameter 0.5260
- Class ZZ
- Tolerance +.0000/-.0002
- Includes Certificate of Accuracy with NIST traceability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111252600
- Zoro # G0001187
- UPC # 662631025267
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5260 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Class | ZZ |
Tolerance | +.0000/-.0002 |
Includes | Certificate of Accuracy with NIST traceability |
Application | Measures hole sizes within +.0000/-.0002" |
Type | NoGo (Minus) |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5260, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Plug Hand Tap (DWTP11/16-11)
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (369182)
- RUKO Combi Machine Tap, Bit HSS M 4X0.7 (US270015)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- VERMONT GAGE Pin Gage, Minus, 0.110 In, Black (911211000)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.030in (111203000)
- VERMONT GAGE Pin Gage Set, Minus, 0.251-0.500 In, Black (901200500)
- VERMONT GAGE Pin Gage Set, Plus, 1.30-4.98mm, Black (902100200)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.094 (111109400)
- Vermont Gage Gauge Blocks and Clamps