Shop All Gauge Blocks and Clamps
Vermont Gage
Pin Gage, Minus, Class ZZ, 0.524
Mfr # 111252400
Zoro # G0001211
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel; Rc 60/65
- Application Measures hole sizes within +.0000/-.0002"
- Tolerance +.0000/-.0002
- Diameter 0.5240
- Class ZZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 111252400
- Zoro # G0001211
- UPC # 662631025243
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Diameter | 0.5240 |
Overall Length | 2 in |
Details
Item | Pin Gage |
Material | Tool Steel; Rc 60/65 |
Application | Measures hole sizes within +.0000/-.0002" |
Tolerance | +.0000/-.0002 |
Class | ZZ |
Type | NoGo (Minus) |
Includes | Certificate of Accuracy with NIST traceability |
Finish | Steel - 10 Microfinish or Better |
Description
Pin Gage, Material Tool Steel; Rc 60/65, Finish Steel - 10 Microfinish or Better, Diameter 0.5240, Tolerance +.0000/-.0002, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket Set, SAE/Metric, 80 pcs (3580)
- CLIP & CARRY Kydex Sheath for the Leatherman Surge, LSURGE-CF-BLK (LSURGE-CF-BLK)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- HOUGEN Replacement Key for 1/2 in. Drill Chucks (07930)
- VERMONT GAGE Pin Gage, Minus, 1.000 In, Black (911200000)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.025 (111202500)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.472 (111147200)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .0115"-.0605" (101400200)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- VERMONT GAGE Pin Gage, Plus, 0.089 In, Black (911108900)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- Vermont Gage Precision Measuring Tools